Clipboard features a premium high capacity clip that holds 1" of letter/A4 size paper. Equipped with inch/metric ruler edges. Contains post-consumer recycled material. Assembled by adults with disabilities. Saunders donates 25 cents to City of Hope for every clipboard sold, to help fund breast cancer research, treatment and education.
Saunders Breast Cancer Awareness Clipboard 21800
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$13.50
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-13/16 in |
| Width | 9 in |
| Height | 13-5/16 in |
Product Details
| Type | Clipboard |
| File Size Type | Letter |
| Orientation | Portrait |
| Color | Pink |
| Style | Standard |
| Material | Plastic |
| Description | Breast Cancer Awareness Clipboard |
| Clipboard Material | Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | 21800 |
| Brand | Saunders |
Warranty
| Warranty | 1 yr |