Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OccuNomix

Model # :WBB604748

MPN #: LUX-TJR-O4X

OccuNomix Breathable Foul Weather Coat, Class 3, Hi-Vis Orange, 4XL, LUX-TJR-O4X

Product Description
Breathable Foul Weather Coat, Hi-Vis Orange, 4XL

Features:
  • Class 3
  • 2" 3M™ Scotchlite™ Reflective Material: Two 360 horizontal stripes, four 360 horizontal sleeve stripes
  • 100% ANSI Polyester with PU Coating - breathable, waterproof with sealed seams.
  • Detachable roll-away hood
  • Pockets: 2 outside lower
  • Zipper and Snap closure
PRICE
$90.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size4XL

Product Details

TypeRain Coat
Closure TypeZipper and Snap
MaterialPolyester w/PU Coating
DescriptionBreathable Foul Weather Coat
ColorOrange
Manufacturers Part NumberLUX-TJR-O4X
BrandOccuNomix