SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Air Systems Breather Box® Hi-Intensity Remote Audible/Visual Strobe Alarm, 50" Cable, 50-ALMSTH

Air Systems Breather Box® Hi-Intensity Remote Audible/Visual Strobe Alarm, 50" Cable, 50-ALMSTH

Item #: WBB2246608

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $633.00

$105.50/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Air Systems International 30 CFM Breather Box®, 2 Outlets, Schrader Fitting , BB30-CO

Air Systems International 30 CFM Breather Box®, 2 Outlets, Schrader Fitting , BB30-CO

Air Systems International 30 CFM Breather Box®, 2 Outlets, Hansen Fitting , BB30-CO

Air Systems International 30 CFM Breather Box®, 2 Outlets, Hansen Fitting , BB30-CO

Air Systems International 50' x 3/8" Breathing Air Rated Hose, Schrader Fittings, H-50-3S

Air Systems International 50' x 3/8" Breathing Air Rated Hose, Schrader Fittings, H-50-3S

Air Systems International 50" x 3/8" Breathing Air Rated Hose, Hansen Fittings, H-50-3

Air Systems International 50" x 3/8" Breathing Air Rated Hose, Hansen Fittings, H-50-3

Air Systems International 25' x 3/8" Breathing Air Rated Hose, Hansen Fittings, H-25-3

Air Systems International 25' x 3/8" Breathing Air Rated Hose, Hansen Fittings, H-25-3

Allegro 9901 Full Mask Supplied Air Respirator

Allegro 9901 Full Mask Supplied Air Respirator

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Air Systems Breather Box® Hi-Intensity Remote Audible/Visual Strobe Alarm, 50" Cable, 50-ALMSTH

Features:
  • 9-12 VDC
  • 120 dBa
  • High Intensity Audible Alarm and Visual Strobe with Guard
  • 50" Cable w/Plug Included
  • For Use with Standard Breather Box® Models
  • For use with BA-100, BA-100-6, BA-100-8, BA-50, BB100-CO, BB100-CO6, BB100-CO8, BB30-CO, BB50-CO, BB50-CO4R

Product Details

  • Description Remote Audible & Visual Strobe Alarm
  • Includes Audible Alarm, Visual Strobe, Batteries, 50' Cable with Plug
  • Type Accessory
  • For Use With Breather Box™ Units
  • Power Requirements 9 VDC
  • Brand Air Systems International
  • Package Quantity 1
  • Series Breather Box ™
  • Material PVC, Plastic
  • Manufacturers Part Number 50-ALMSTH
  • Color Family Black

Warranty

  • Warranty Against Defects
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Air Systems Breather Box® Hi-Intensity Remote Audible/Visual Strobe Alarm, 50" Cable, 50-ALMSTH

Air Systems Breather Box® Hi-Intensity Remote Audible/Visual Strobe Alarm, 50" Cable, 50-ALMSTH

Item #: WBB2246608

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant