Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB670869

Global Industrial™ Bridge Barrier Feet for Crowd Control Barrier, Galvanized, 2/Pack

Product Description
✓ Bridge feet for use on smooth surfaces
✓ Constructed from galvanized steel
✓ Weather and rust-resistant

Extend the life of your crowd control barrier with these Global Industrial™ Crowd Control Barrier Feet. Made from 16-gauge galvanized steel, this replacement kit includes (2) bridge feet that mount directly to the frame of your Global Industrial™ Crowd Control Barrier for easy installation.

  • Feet are equipped with holes, allowing you to tie the barrier down if needed
  • Removable for easy storage and transport
  • PRICE
    $25.95

    1
    1
    Available on or around 11/10/2026
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length27 in
    Width1-1/2 in
    Height8 in
    Weight2-1/2 lbs
    Feet TypeBridge Feet

    Product Details

    Assembly RequiredYes
    InterlockingNo
    TypeCrowd Control Barricade Feet
    ColorGalvanized
    FoldableNo
    Mounting LocationOn Frame
    FinishGalvanized
    MaterialSteel
    Package Quantity2
    Manufacturers Part Number670869
    Accepts Barricade LightNo
    BrandGlobal Industrial