Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB670865

Global Industrial™ Bridge Barrier Feet for Crowd Control Barrier, Yellow Powder Coat, 2/Pack

Product Description
✓ Bridge feet for use on smooth surfaces
✓ Heavy-duty steel construction
✓ Powder coat yellow finish for high visibility

Extend the life of your crowd control barrier with these Global Industrial™ Crowd Control Barrier Feet. Made from 16-gauge steel, this replacement kit includes (2) bridge feet that mount directly to the frame of your Global Industrial™ Crowd Control Barrier for easy installation.

  • Feet are equipped with holes, allowing you to tie the barrier down if needed
  • Removable for easy storage and transport
  • PRICE
    $25.95

    1
    1
    Available on or around 10/15/2026
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length27 in
    Width1-1/2 in
    Height8 in
    Weight2-1/2 lbs
    Feet TypeBridge Feet

    Product Details

    Assembly RequiredYes
    InterlockingNo
    TypeCrowd Control Barricade Feet
    ColorYellow
    FoldableNo
    Mounting LocationOn Frame
    FinishPowder Coat
    MaterialSteel
    Package Quantity2
    Manufacturers Part Number670865
    Accepts Barricade LightNo
    BrandGlobal Industrial