- AJC® Brand replacement compatible with a Briggs & Stratton B193043GS Generator Battery
- Voltage: 12 (12 Volts)
- Capacity: 18Ah
- Terminals: NB
- Chemistry: Sealed Lead Acid (AGM)
- AJC® Brand Replacement Batteries
- Length: 7.1 inches
- Width: 3.11 inches
- Height: 6.6 inches
- IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
- NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
- Disclaimer:Our products are not affiliated with or authorized by Briggs & Stratton.
AJC® Briggs & Stratton B193043GS 12V 18Ah Generator Battery
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$80.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 in |
| Width | 3-1/9 in |
| Height | 6-3/5 in |
| Weight | 10.9 lbs |
Product Details
| Type | Generator Battery |
| Voltage | 12 V |
| Terminals | NB |
| Package Quantity | 1 |
| Manufacturers Part Number | AJC-D18S-X-0-136039 |
| DC Welding Amps | 18 A |
| Compatible Part/Model Number | BRIGGS & STRATTON-B193043GS |
| Brand | AJC Battery |
Warranty
| Warranty | 1 yr |