Hoses, Wands, & Reels
Related Products
Equipped with strong-bristled brushes for long life and easy glide control, these cleaning accessories can be used on decks, patios, sidewalks, driveways, pool decks, parking lots and any other horizontal surface. Features: 14-Inch Diameter Attaches easily to your pressure washer wand Eliminates over-spraying while reducing water consumption Underside dual spray bars Quick connects for easy installation 4200 PSI 8.0 GPM Two 25° nozzles 180°F maximum temperature
With up to 5000-PSI of cleaning power, this series is used for paint preparation and mold and mildew removal around commercial facilities, barns and large workshops. Pump: External bypass system protects from heat build-up Factory preset Mi-T-M unloader Forged brass manifold Thermal relief valve Water filter with clear sleeve for screen inspection Motor Totally enclosed fan-cooled electric motor with thermal overload protection 10' power cord Frame Powder coated steel frame Totally enclosed belt guard 13" flat-free tires Unit Includes Quick connect nozzles - 0°, 15°, 25° ...
Ideal for industrial jobsites, the CWC Premium Series pressure washer features a roll cage frame and takes cleaning to the next level. Features: Pump: External bypass system protects from heat build-up; Forged brass manifold; Thermal and safety relief valves; Water filter with clear sleeve for screen inspection Engine: Electric start – sealed battery included Frame: Powder coated steel frame with roll cage and lifting hook; Two-piece belt guard; 13-inch flat-free tires with locking tire brake Components: Fuel tank has powder coated outside and aluminized steel inside to prevent rusting; ...
SIMPSON offers a Professional Pressure Washer Spray Gun 80178 designed for commercial or residential projects; this replacement spray gun is perfect to clean industrial equipment parts, walls, floors, vehicles, and more. This hot water spray gun features a threaded 3/8" FNPT inlet and 1/4? FNPT outlet for most hoses and spray wands; a Universal fit that is easy to hook up to most high-pressure hoses and spray wands with the threaded M22 and Quick Connect (QC) adapters included. The ergonomic design and easy pull trigger offer comfort and ease of use, and the trigger is equipped with ...
SIMPSON offers Universal Pressure Washer Spray Gun 80148, which offers a side assist handle with an ergonomic design. This replacement spray gun provides cleaning power for most power washing tasks; it is perfect to clean your car, driveway, patio, sidewalk, siding, and more. This cold water use spray gun features industry-standard M22 threaded connections, providing a universal fit that is easy to hook up to most high-pressure hoses and spray wands; a threaded M22 QC hose adapter is included. The ergonomic design and easy pull trigger offer comfort and ease of use, and the trigger ...