Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

NoTrax® T39 Bristol Ridge™ Entrance Mat 3/8" Thick 3' x 10' Coffee

NoTrax® T39 Bristol Ridge™ Entrance Mat 3/8" Thick 3' x 10' Coffee

Item #: WBB238029

(2)

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Blue
  • Brown
  • Gray
  • Green
  • Red

Brown

Price: $140.95

Save $7.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

NoTrax® T39 Bristol Ridge™ Entrance Mat 3/8" Thick 4' x 6' Midnight

NoTrax® T39 Bristol Ridge™ Entrance Mat 3/8" Thick 4' x 6' Midnight

NoTrax® T39 Bristol Ridge™ Entrance Mat 3/8" Thick 3' x 4' Coffee

NoTrax® T39 Bristol Ridge™ Entrance Mat 3/8" Thick 3' x 4' Coffee

NoTrax® T39 Bristol Ridge™ Entrance Mat 3/8" Thick 3' x 10' Midnight

NoTrax® T39 Bristol Ridge™ Entrance Mat 3/8" Thick 3' x 10' Midnight

NoTrax® T39 Bristol Ridge™ Entrance Mat 3/8" Thick 3' x 6' Midnight

NoTrax® T39 Bristol Ridge™ Entrance Mat 3/8" Thick 3' x 6' Midnight

NoTrax® T39 Bristol Ridge™ Entrance Mat 3/8" Thick 2' x 3' Midnight

NoTrax® T39 Bristol Ridge™ Entrance Mat 3/8" Thick 2' x 3' Midnight

NoTrax® T39 Bristol Ridge™ Entrance Mat 3/8" Thick 3' x 5' Coffee

NoTrax® T39 Bristol Ridge™ Entrance Mat 3/8" Thick 3' x 5' Coffee

NoTrax® T39 Bristol Ridge™ Entrance Mat 3/8" Thick 4' x 6' Coffee

NoTrax® T39 Bristol Ridge™ Entrance Mat 3/8" Thick 4' x 6' Coffee

NoTrax® T39 Bristol Ridge™ Entrance Mat 3/8" Thick 3' x 6' Coffee

NoTrax® T39 Bristol Ridge™ Entrance Mat 3/8" Thick 3' x 6' Coffee

Apache Mills Trooper™ Entrance Mat 5/8" Thick 3' x 6' Black

Apache Mills Trooper™ Entrance Mat 5/8" Thick 3' x 6' Black

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 3' x 10' Charcoal

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 3' x 10' Charcoal

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 3' x 4' Charcoal

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 3' x 4' Charcoal

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 8' Charcoal Gray

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 8' Charcoal Gray

NoTrax® T28 Finger Scrape® Entrance Mat 3/8" Thick 3' x 6' Black

NoTrax® T28 Finger Scrape® Entrance Mat 3/8" Thick 3' x 6' Black

NoTrax® T28 Finger Scrape® Entrance Mat 3/8" Thick 3' x 5' Black

NoTrax® T28 Finger Scrape® Entrance Mat 3/8" Thick 3' x 5' Black

NoTrax® T28 Finger Scrape® Entrance Mat 3/8" Thick 2' x 2-5/8' Black

NoTrax® T28 Finger Scrape® Entrance Mat 3/8" Thick 2' x 2-5/8' Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Optimum Tech Lok-Lift® Carpet Grip Tape, 6"W x 25'L Roll

Optimum Tech Lok-Lift® Carpet Grip Tape, 6"W x 25'L Roll

NewLife™ Eco-Pro Anti Fatigue Mat 3/4" Thick 2' x 3' Black

NewLife™ Eco-Pro Anti Fatigue Mat 3/4" Thick 2' x 3' Black

Hog Heaven Anti Fatigue Mat 7/8" Thick 3' x 5' Black

Hog Heaven Anti Fatigue Mat 7/8" Thick 3' x 5' Black

Global Industrial™ Diamond Plate Ergonomic Mat 15/16" Thick 4' x 6' Black

Global Industrial™ Diamond Plate Ergonomic Mat 15/16" Thick 4' x 6' Black

NoTrax® T39 Bristol Ridge™ Entrance Mat 3/8" Thick 3' x 10' BrownThis Light Weight Double Rib Scraper Carpet Mat features a lighter-weight double rib high/low design - best scraper mat on the market. Solution dyed to prevent fading. Vinyl backing helps reduce mat movement. Low profile to perform in narrow clearance doorways.

Features
  • For use in Entrance ways or any light to medium traffic areas
  • Polypropylene Surface/Vinyl Backing
  • 3/8" Thick
  • 18 oz. per sq yard absorption rate
  • Needle punched carpet pile


Weights & Dimensions

  • Width 3 ft
  • Carpet Pile Weight 18 oz
  • Length 10 ft
  • Thickness 3/8 in
  • Weight 22.8 lbs

Product Details

  • Pattern Ribbed
  • Traffic Ribbed
  • Description Indoor Scraper Entrance Mat
  • Type Pre-Cut Mat
  • Surface Material Polypropylene
  • Border Color Family Black
  • Brand NoTrax
  • Package Quantity 1
  • Series Bristol Ridge™
  • Manufacturers Part Number T39S0310BR
  • Color Family Brown
  • Backing Material Vinyl
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: March 27, 2014

    I can always depend on Global
    Your review:
    I can always depend on Global for nice products at a fair price.
  • Reviewer: Anonymous

    Date: December 17, 2013

    Winter hall runner
    Your review:
    This is just what I wanted. It is sturdy, yet not too bulky - great subtle color and great price.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
NoTrax® T39 Bristol Ridge™ Entrance Mat 3/8" Thick 3' x 10' Coffee

NoTrax® T39 Bristol Ridge™ Entrance Mat 3/8" Thick 3' x 10' Coffee

Item #: WBB238029

The item above has been added to your shopping list:

List name

Save Item to

Select List

    NoTrax® T39 Bristol Ridge™ Entrance Mat 3/8" Thick 3' x 10' Coffee
    NoTrax® T39 Bristol Ridge™ Entrance Mat 3/8" Thick 3' x 10' Coffee
    NoTrax® T39 Bristol Ridge™ Entrance Mat 3/8" Thick 3' x 10' Coffee
    NoTrax® T39 Bristol Ridge™ Entrance Mat 3/8" Thick 3' x 10' Coffee
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant