Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

NoTrax® T39 Bristol Ridge™ Entrance Mat 3/8" Thick 3' x 5' Cardinal

NoTrax® T39 Bristol Ridge™ Entrance Mat 3/8" Thick 3' x 5' Cardinal

Item #: WBB238137

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Blue
  • Brown
  • Gray
  • Green
  • Red

Red

Price: $73.95

Save $3.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

NoTrax® T39 Bristol Ridge™ Entrance Mat 3/8" Thick 3' x 5' RedThis Light Weight Double Rib Scraper Carpet Mat features a lighter-weight double rib high/low design - best scraper mat on the market. Solution dyed to prevent fading. Vinyl backing helps reduce mat movement. Low profile to perform in narrow clearance doorways.

Features
  • For use in Entrance ways or any light to medium traffic areas
  • Polypropylene Surface/Vinyl Backing
  • 3/8" Thick
  • 18 oz. per sq yard absorption rate
  • Needle punched carpet pile


Product Details

  • Pattern Ribbed
  • Traffic Ribbed
  • Description Indoor Scraper Entrance Mat
  • Type Pre-Cut Mat
  • Surface Material Polypropylene
  • Border Color Family Black
  • Brand NoTrax
  • Package Quantity 1
  • Series Bristol Ridge™
  • Manufacturers Part Number T39S0035RB
  • Color Family Red
  • Backing Material Vinyl

Weights & Dimensions

  • Width 3 ft
  • Carpet Pile Weight 18 oz
  • Length 5 ft
  • Thickness 3/8 in
  • Weight 12 lbs
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
NoTrax® T39 Bristol Ridge™ Entrance Mat 3/8" Thick 3' x 5' Cardinal

NoTrax® T39 Bristol Ridge™ Entrance Mat 3/8" Thick 3' x 5' Cardinal

Item #: WBB238137

The item above has been added to your shopping list:

List name

Save Item to

Select List

    NoTrax® T39 Bristol Ridge™ Entrance Mat 3/8" Thick 3' x 5' Cardinal
    NoTrax® T39 Bristol Ridge™ Entrance Mat 3/8" Thick 3' x 5' Cardinal
    NoTrax® T39 Bristol Ridge™ Entrance Mat 3/8" Thick 3' x 5' Cardinal
    NoTrax® T39 Bristol Ridge™ Entrance Mat 3/8" Thick 3' x 5' Cardinal
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant