Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

NoTrax® T39 Bristol Ridge™ Entrance Mat 3/8" Thick 3' x 6' Coffee

NoTrax® T39 Bristol Ridge™ Entrance Mat 3/8" Thick 3' x 6' Coffee

Item #: WBB238028

(5)

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Gray
  • Red
  • Green
  • Blue
  • Brown

Brown

Price: $89.95

Save $4.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

NoTrax® T39 Bristol Ridge™ Entrance Mat 3/8" Thick 3' x 6' BrownThis Light Weight Double Rib Scraper Carpet Mat features a lighter-weight double rib high/low design - best scraper mat on the market. Solution dyed to prevent fading. Vinyl backing helps reduce mat movement. Low profile to perform in narrow clearance doorways.

Features
  • For use in Entrance ways or any light to medium traffic areas
  • Polypropylene Surface/Vinyl Backing
  • 3/8" Thick
  • 18 oz. per sq yard absorption rate
  • Needle punched carpet pile


Product Details

  • Pattern Ribbed
  • Traffic Ribbed
  • Description Indoor Scraper Entrance Mat
  • Type Pre-Cut Mat
  • Surface Material Polypropylene
  • Border Color Family Black
  • Brand NoTrax
  • Package Quantity 1
  • Series Bristol Ridge™
  • Manufacturers Part Number T39S0036BR
  • Color Family Brown
  • Backing Material Vinyl

Weights & Dimensions

  • Width 3 ft
  • Carpet Pile Weight 18 oz
  • Length 6 ft
  • Thickness 3/8 in
  • Weight 13.5 lbs
Customer Review

4.5

  • 5 Star

    2
  • 4 Star

    3
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: March 20, 2013

    Bristol Ridge Scraper Carpet mat
    Your review:
    Love the carpet! Hate the fact that it moves all over the place! We've tried heavy duty velcro to hold it in place but to no avail. I have to straighten out carpets constantly.
  • Reviewer: Anonymous

    Date: February 12, 2013

    Carpet mats
    Your review:
    I really like the carpet mats that we recently purchased for our Reading Clinic. With 75 people in and out of our facility daily, we needed some good mats for the floors. The ONLY thing that I would mark them down on is the fact that with all of our traffic, they slide on the carpeting. I have to place them several times daily to keep them where they need to be. They seem to be of good quality, and work well. I just placed a second order with you!
  • Reviewer: Anonymous

    Date: January 11, 2013

    Perfect
    Your review:
    This mat looks and works just as described. The actual size of my 3x6 is 36" x 71" to the outside edge of the rubber strip.
  • Reviewer: Anonymous

    Date: December 05, 2011

    Great Indoor Mat for heavy traffic
    Your review:
    We have a farm and this mat is perfect for in front of the kitchen door where the guys come in. I recently got a new floor and this mat picks up all the mud and assorted stuff before it gets on the floor. Very easy to clean-just run the vacuum over it!
  • Reviewer: Anonymous

    Date: November 29, 2011

    Bristol Ridge Scraper Carpet Mat - Coffee
    Your review:
    Met my expectations. Does a good job of removing debris from foot ware. Color compliments surrounding veneer brick.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
NoTrax® T39 Bristol Ridge™ Entrance Mat 3/8" Thick 3' x 6' Coffee

NoTrax® T39 Bristol Ridge™ Entrance Mat 3/8" Thick 3' x 6' Coffee

Item #: WBB238028

The item above has been added to your shopping list:

List name

Save Item to

Select List

    NoTrax® T39 Bristol Ridge™ Entrance Mat 3/8" Thick 3' x 6' Coffee
    NoTrax® T39 Bristol Ridge™ Entrance Mat 3/8" Thick 3' x 6' Coffee
    NoTrax® T39 Bristol Ridge™ Entrance Mat 3/8" Thick 3' x 6' Coffee
    NoTrax® T39 Bristol Ridge™ Entrance Mat 3/8" Thick 3' x 6' Coffee
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant