x

Take 15% off your entire order!

Offer applied at checkout

+

NoTrax® T39 Bristol Ridge™ Entrance Mat 3/8" Thick 3' x 6' Midnight

NoTrax® T39 Bristol Ridge™ Entrance Mat 3/8" Thick 3' x 6' Midnight

Item #: WBB237785

(2)

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Gray
  • Red
  • Green
  • Med Blue
  • Dark Brown

Gray

$82.44 up to 25% OFF

Price: $61.95

Save $3.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

NoTrax® T39 Bristol Ridge™ Entrance Mat 3/8" Thick 3' x 6' CharcoalThis Light Weight Double Rib Scraper Carpet Mat features a lighter-weight double rib high/low design - best scraper mat on the market. Solution dyed to prevent fading. Vinyl backing helps reduce mat movement. Low profile to perform in narrow clearance doorways.

Features
  • For use in Entrance ways or any light to medium traffic areas
  • Polypropylene Surface/Vinyl Backing
  • 3/8" Thick
  • 18 oz. per sq yard absorption rate
  • Needle punched carpet pile


  • LENGTH INCHES 72
  • LENGTH FEET 6
  • WIDTH INCHES 36
  • WIDTH FEET 3
  • COLOR FINISH Gray
  • BACKING MATERIAL Vinyl
  • BORDER COLOR Black
  • BRAND NoTrax
  • DESCRIPTION Indoor Scraper Entrance Mat
  • MANUFACTURERS PART NUMBER T39S0036CH
  • PACKAGE QUANTITY 1
  • SURFACE Polypropylene
  • THICKNESS INCHES 3/8
  • TYPE Pre-Cut Mat
  • WEIGHT LBS 13.5
  • TRAFFIC Ribbed
  • PRODUCT BRAND Bristol Ridge™
  • PATTERN Ribbed
  • CARPET PILE WEIGHT 18oz
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: August 04, 2016

    Great Mat
    Your review:
    Consistent, high quality. Just installed so I am not sure on longevity yet.
  • Reviewer: Anonymous

    Date: November 19, 2014

    Bristol Ridge Mat
    Your review:
    Product is far better than anticipated given the price. Shipping was prompt.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
NoTrax® T39 Bristol Ridge™ Entrance Mat 3/8" Thick 3' x 6' Midnight

NoTrax® T39 Bristol Ridge™ Entrance Mat 3/8" Thick 3' x 6' Midnight

Item #: WBB237785

The item above has been added to your shopping list:

List name

Save Item to

Select List

    NoTrax® T39 Bristol Ridge™ Entrance Mat 3/8" Thick 3' x 6' Midnight
    NoTrax® T39 Bristol Ridge™ Entrance Mat 3/8" Thick 3' x 6' Midnight
    NoTrax® T39 Bristol Ridge™ Entrance Mat 3/8" Thick 3' x 6' Midnight
    NoTrax® T39 Bristol Ridge™ Entrance Mat 3/8" Thick 3' x 6' Midnight
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant