Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

NoTrax® T39 Bristol Ridge™ Entrance Mat 3/8" Thick 4' x 6' Midnight

NoTrax® T39 Bristol Ridge™ Entrance Mat 3/8" Thick 4' x 6' Midnight

Item #: WBB237875

(5)

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Green
  • Red
  • Gray
  • Blue
  • Brown

Gray

Price: $113.95

Save $5.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

NoTrax® T39 Bristol Ridge™ Entrance Mat 3/8" Thick 4' x 8' Midnight

NoTrax® T39 Bristol Ridge™ Entrance Mat 3/8" Thick 4' x 8' Midnight

NoTrax® T39 Bristol Ridge™ Entrance Mat 3/8" Thick 2' x 3' Forest Green

NoTrax® T39 Bristol Ridge™ Entrance Mat 3/8" Thick 2' x 3' Forest Green

NoTrax® T39 Bristol Ridge™ Entrance Mat 3/8" Thick 3' x 10' Midnight

NoTrax® T39 Bristol Ridge™ Entrance Mat 3/8" Thick 3' x 10' Midnight

NoTrax® T39 Bristol Ridge™ Entrance Mat 3/8" Thick 3' x 6' Midnight

NoTrax® T39 Bristol Ridge™ Entrance Mat 3/8" Thick 3' x 6' Midnight

NoTrax® T39 Bristol Ridge™ Entrance Mat 3/8" Thick 2' x 3' Midnight

NoTrax® T39 Bristol Ridge™ Entrance Mat 3/8" Thick 2' x 3' Midnight

NoTrax® T39 Bristol Ridge™ Entrance Mat 3/8" Thick 3' x 5' Midnight

NoTrax® T39 Bristol Ridge™ Entrance Mat 3/8" Thick 3' x 5' Midnight

NoTrax® T39 Bristol Ridge™ Entrance Mat 3/8" Thick 3' x 4' Midnight

NoTrax® T39 Bristol Ridge™ Entrance Mat 3/8" Thick 3' x 4' Midnight

NoTrax® T39 Bristol Ridge™ Entrance Mat 3/8" Thick 3' x 5' Coffee

NoTrax® T39 Bristol Ridge™ Entrance Mat 3/8" Thick 3' x 5' Coffee

NoTrax® T28 Finger Scrape® Entrance Mat 3/8" Thick 3' x 5' Black

NoTrax® T28 Finger Scrape® Entrance Mat 3/8" Thick 3' x 5' Black

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 3' x 4' Charcoal

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 3' x 4' Charcoal

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 8' Charcoal Gray

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 8' Charcoal Gray

Apache Mills Trooper™ Entrance Mat 5/8" Thick 3' x 6' Black

Apache Mills Trooper™ Entrance Mat 5/8" Thick 3' x 6' Black

NoTrax® T28 Finger Scrape® Entrance Mat 3/8" Thick 3' x 6' Black

NoTrax® T28 Finger Scrape® Entrance Mat 3/8" Thick 3' x 6' Black

NoTrax® T28 Finger Scrape® Entrance Mat 3/8" Thick 2' x 2-5/8' Black

NoTrax® T28 Finger Scrape® Entrance Mat 3/8" Thick 2' x 2-5/8' Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Optimum Tech Lok-Lift® Carpet Grip Tape, 6"W x 25'L Roll

Optimum Tech Lok-Lift® Carpet Grip Tape, 6"W x 25'L Roll

NewLife™ Eco-Pro Anti Fatigue Mat 3/4" Thick 2' x 3' Black

NewLife™ Eco-Pro Anti Fatigue Mat 3/4" Thick 2' x 3' Black

Global Industrial™ Diamond Plate Ergonomic Mat 15/16" Thick 4' x 6' Black

Global Industrial™ Diamond Plate Ergonomic Mat 15/16" Thick 4' x 6' Black

NoTrax® T39 Bristol Ridge™ Entrance Mat 3/8" Thick 4' x 6' CharcoalThis Light Weight Double Rib Scraper Carpet Mat features a lighter-weight double rib high/low design - best scraper mat on the market. Solution dyed to prevent fading. Vinyl backing helps reduce mat movement. Low profile to perform in narrow clearance doorways.

Features
  • For use in Entrance ways or any light to medium traffic areas
  • Polypropylene Surface/Vinyl Backing
  • 3/8" Thick
  • 18 oz. per sq yard absorption rate
  • Needle punched carpet pile


Weights & Dimensions

  • Width 4 ft
  • Carpet Pile Weight 18 oz
  • Length 6 ft
  • Thickness 3/8 in
  • Weight 18 lbs

Product Details

  • Pattern Ribbed
  • Traffic Ribbed
  • Description Indoor Scraper Entrance Mat
  • Type Pre-Cut Mat
  • Surface Material Polypropylene
  • Border Color Family Black
  • Brand NoTrax
  • Package Quantity 1
  • Series Bristol Ridge™
  • Manufacturers Part Number T39S0046CH
  • Color Family Gray
  • Backing Material Vinyl
Customer Review

5.0

  • 5 Star

    4
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: January 08, 2018

    Carpet Matt
    Your review:
    Made well & works great fast shipping
  • Reviewer: Anonymous

    Date: October 12, 2015

    GREAT CARPET MAT
    Your review:
    I love these carpet mats. I have them in my sunroom coming from outside they really save my carpet. The price was great. Great mats very well made. I would buy them again.
  • Reviewer: Anonymous

    Date: January 01, 2014

    Bristol Ridge Scraper Carpet Mat review
    Your review:
    Great product for the price. I received the item very quickly, much sooner than expected
  • Reviewer: Anonymous

    Date: December 06, 2013

    Great price, great look
    Your review:
    I got these mats for about 1/2 of the regular price and they look great - they have dressed up our entryways into the church both inside and out.
  • Reviewer: Anonymous

    Date: September 03, 2013

    no complaints
    Your review:
    Good mats for the price. Slip slightly on super smooth glossy floors.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
NoTrax® T39 Bristol Ridge™ Entrance Mat 3/8" Thick 4' x 6' Midnight

NoTrax® T39 Bristol Ridge™ Entrance Mat 3/8" Thick 4' x 6' Midnight

Item #: WBB237875

The item above has been added to your shopping list:

List name

Save Item to

Select List

    NoTrax® T39 Bristol Ridge™ Entrance Mat 3/8" Thick 4' x 6' Midnight
    NoTrax® T39 Bristol Ridge™ Entrance Mat 3/8" Thick 4' x 6' Midnight
    NoTrax® T39 Bristol Ridge™ Entrance Mat 3/8" Thick 4' x 6' Midnight
    NoTrax® T39 Bristol Ridge™ Entrance Mat 3/8" Thick 4' x 6' Midnight
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant