Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Brother P-Touch

Model # :WBB3195149

MPN #: TZE661

Brother P-Touch® TZe Standard Adhesive Laminated Labeling Tape, 1-3/8" x 26-3/16', Yellow

Product Description
Perfect for labeling file folders and binders, name badges, and small signage. Laminated surface wipes clean. Withstands water, grease, grime, fading and abrasion. Laminated tape features standard adhesive designed for smooth, flat surfaces like office paper, file folders and binders. This tape features our exclusive laminated tape process and our standard adhesive. Perfect for everyday applications. These labels stay on under normal indoor and outdoor use, including hot and cold environments.

Features:
  • Tape consists of seven layers of materials, resulting in a thin, extremely strong label
  • Thermal print technology requires no ink or toner
  • Features a split-back design that is simple to remove, making them easy to peel and apply to different surfaces
  • Machine Compatibility: Brother P-Touch® PT-3600, PT-530, PT-550, PT-9200DX, PT-9200PC, PT-9400, PT-9500PC, PT-9600, PT-9700PC, PT-9800PCN, PT-P900W, PT-P950NW


PRICE
$42.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length26-3/16
Width1-3/8 in
Label Size1-3/8 x 26-3/16 ft. in

Product Details

TypeLabel Maker Roll
ColorYellow
Printed Text Color FamilyBlack
MaterialLaminated
Label Color FamilyYellow
DescriptionLaminated Labeling Tape
Package Quantity1
Manufacturers Part NumberTZE661
AdhesivePermanent Standard Strength
Label TypeTZ Series
BrandBrother P-Touch