Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Makita

Model # :WBB3177565

MPN #: GCV08PM

Makita® Brushless HEPA Backpack Vacuum Kit with 40V max XGT Li-Ion Batteries, 1.5 Gal. Capacity

Product Description
The Makita® 40V max XGT® 6 Quart HEPA Filter Backpack Dry Vacuum (GCV08) is a powerful and portable clean-up solution that eliminates extension cords that trail corded backpack vacuums.

The Backpack Dry Vacuum features over 2X more suction power with 85 CFM and 80" water lift. The GCV08 features an efficient two stage HEPA filtration system that captures 99.97% of particulates .3 microns and larger. For two-times longer run time, the vacuum features an auto-switching two-bay battery system allowing the user to get more work done.

The six-quart capacity is portable and allows the user to navigate obstacles without trailing a vacuum behind them, as well as for overhead cleaning and cleaning in limited spaces. The backpack vacuum features 4-speed power selection for power level choices and run time management. It features one hour of run time on power level 3 with two 40V max XGT® 4.0Ah batteries, (kit model includes one 40V XGT® 4.0Ah battery).

Convenience features include a built-in L.E.D. light on the controller that illuminates the work area, a stopper that prevents the cover from closing without the dust bag installed, and padded shoulder straps and waist belt with multiple adjustments for improved fit and comfort.

Features:
  • Outlast: Auto-switching 2 bay battery system for 2X more run time
  • 6 quart capacity portable design for navigating obstacles, overhead cleaning and limited space
  • 4-speed power selection (mode 1/2/3/4) for power and run time management
  • Up to 1 hour of run time on mode 3 setting with two 40V XGT® 4.0Ah batteries
  • Stopper prevents cover from closing without dust bag installed
  • Built-in L.E.D. light on the controller illuminates the work area
  • Padded shoulder straps and waist belt with multiple adjustments for improved fit and comfort
  • Equipped with anti-static hose (1-1/4" x 32"), aluminum telescoping wand and 12-1/2" floor nozzle for janitorial applications
  • The digital communication within XGT® actively monitors and protects against overload, over-discharge and overheating
  • XGT® Tools and Batteries are designed with a multi-layer contact interface for more constant power delivery to take on high-current demands
  • XGT® Batteries feature rigid rails with impact-resistant construction to secure the battery to the tool during high-demand applications
  • The XGT® Rapid Charger with dual-fan design circulates air through the battery to cool the battery and circuit board quickly for faster charging
  • The XGT® Rapid Charger's digital display indicates battery charge level (-80%, +80%, 100%)
  • The XGT® Rapid Charger's built-in chip thoroughly communicates during the charging process to control current, voltage, and temperature for more efficient charging
  • Compatible with Makita® 40V max XGT® Lithium-Ion Batteries
  • 3-year limited warranty on tool, battery and charger
  • Only use genuine Makita® Batteries and Chargers
Includes:
  • (2) 40V max XGT® 4.0Ah Battery (BL4040)
  • (1) 40V max XGT® Dual Port Rapid Optimum Charger (DC40RB)
  • (1) Filter Bag, 10/pk (191C26-2)
  • (1) Main HEPA Filter (191D12-9)
  • (1) 13" White Crevice Nozzle (198919-6)
  • (1) 12-1/2" Floor Nozzle (191G86-8)
  • (1) Aluminum Telescoping Extension Wand (140G19-0)
  • (1) Flexible Anti-Static Hose, 1-1/4" x 32" (199453-9)
  • (1) Curved Pipe Handle w/ Lock (140G26-3)
  • (1) Harness, GCV08 (162C94-2)


PRICE
$1,679.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-7/8 in
Width7-1/4 in
Height20-3/4 in
Weight16.9 lbs
Water Lift80 in
Hose Length32

Product Details

TypeBackpack Vacuum
CFM85 CFM
ColorMulti-colored
Filter TypeHEPA
Capacity1-1/2 gal
Voltage40 V
FiltrationHEPA
MaterialPlastic
DescriptionBackpack Vacuum
Manufacturers Part NumberGCV08PM
Decibels69 dB
BrandMakita

Warranty

Warranty3 yr