- DEWALT built brushless motor and XR Lith-Ion batteries deliver more run time and capacity over standard units
- 3-speed settings for optimized application versatility
- Precision drive in speed 1 for precision applications and added control
- 3 LEDs with 20-second delay after trigger release, provide visibility without shadows
- One-handed loading 1/4" hex chuck with easy grip sleeve, accepts 1" bit tips
- Compact and lightweight design to fit into tight areas (6 mm shorter than the previous DCF886)
DeWalt® DCF845B 20V MAX XR Li-Ion Cordless Brushless 3 Speed 1/4" Impact Driver, Tool Only
|
Questions & Answers (0)
Product Description
Features
See price in cart
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-1/4 in |
| Chuck Size | 1/4 in |
| Torque | 125ft-lbs lb-in |
Product Details
| Battery Type | Lithium-Ion |
| Type | Brushless |
| Anvil Type | Quick Release |
| Batteries Included | No |
| Style | Compact |
| LED Light | Yes |
| Voltage | 20 V |
| Includes | Belt Clip, Accessories |
| Number of Chargers Included | 0 |
| Rate Of Impact (BPM) | 0-1300 / 0-2400 / 0-3300 |
| Description | Impact Driver |
| Manufacturers Part Number | DCF845B |
| Brand | DeWalt |
| Speed | 0-1000 / 0-2800 / 0-3250 ft/min |
Warranty
| Warranty | 3 yr |