Brady® 4 Legged Ball Valve Lockout, 1/2" to 2-1/2" Diameter Pipe, Polypropylene
Write a Review
|
Questions & Answers (0)
Product Description
Patented design and ultra-tough polypropylene material make these devices the best choice to assuredly lock out your ball valves. 4-Legged Ball Valve Lockout devices lock out pipes 1/2" to 2-1/2" in diameter and can lock values OPEN on pipes from 1/2" to 1-1/4" in diameter. Ultra-tough polypropylene resists temperatures from 0° to 175°F (-18° to 79°C).
PRICE
$33.95
1
1
Available on or around 11/21/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-5/16 |
| Width | 3-1/16 in |
| Height | 4-1/16 in |
| Weight | 0.3 lbs |
| Accepts Shackle Diameter | 5/16" |
Product Details
| Type | Ball Valve Lockout |
| Padlock Capacity | 2 |
| Color | Red |
| For Use With | Ball Valve |
| Temperature Range | -40 to 302 °F |
| Material | Polypropylene |
| Description | Ball Valve Lockout, Legged |
| Package Quantity | 1 |
| Manufacturers Part Number | 45341 |
| Brand | Brady |
Compliance & Certifications
| Certifications | OSHA 1910.147 |