Characteristics:
- Extra Strength weave
- Heavy Duty double laminated coated
- Rust proof grommets every 3 ft
- Reinforced hem
- Sewn corner patches
- Used to cover construction sites, boats, machinery, trucks, tools, etc...
This product will be restocked soon
Weights & Dimensions
| Length | 50 ft |
| Width | 50 ft |
| Weight | 40 lbs |
| Size | 50 x 50 ft |
| Grommet Spacing | 36" |
| Thickness | 5 mil |
| Fabric Weight per Square Yard | 3.6 oz. |
Product Details
| Color | Blue |
| Connection Points | Grommets |
| Fabric Weave Count | 8 x 8 |
| Material | Polyethylene |
| Description | General Purpose Tarp |
| Package Quantity | 1 |
| Manufacturers Part Number | BT-5050 |
| Brand | Boen |