Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buckhorn

Model # :WBB3195558

MPN #: BS5748342210000

Buckhorn® Plastic Collapsible Bulk Container, 57"L x 48"W x 34"H, 2000 lb. Capacity, Black

Product Description
This 57 x 48 x 34" bulk container with four access doors delivers reliable performance and durability to protect loads up to 2,000 lbs. Extended Length Bulk Containers are the ultimate transport and storage solution for long and bulky shaped items such as automotive trim parts, hoses, and pipes. With a base reinforced with a steel runner, these containers are ideal for assembly applications across automotive, aerospace, power equipment, and appliance manufacturing.

Features:
  • 4 drop doors
  • Black latches
  • Compatible Lid: TV5748020010000


PRICE
$609.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 10 units
609.00
Buy 11 units - 24 units
579.00Save $30.00 (5%)
Buy 25+ units
559.00Save $50.00 (8%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length57 in
Width48 in
Height34 in
Inside Length53-1/2 in
Inside Width44-1/2 in
Inside Height26-5/8 in
Inside Bottom Length53-1/2 in
Inside Bottom Width44-1/2 in
Stacked Weight Capacity8000 lbs
Weight Capacity2000 lbs
Weight171 lbs
Collapsed Height13.9 in

Product Details

Assembly RequiredNo
MaterialHigh Density Polyethylene
Wall TypeSolid
Manufacturers Part NumberBS5748342210000
BrandBuckhorn
TypeCollapsible Container
ColorBlack
Fork Entry4-Way
LidNo
Capacity36.7 ft³
Casters IncludedNo
Return Ratio 2.5:1
Package Quantity1
Stack and/or NestStack