OZ Lifting Pipe Mounted Builder's Hoist Bracket 1/2 Ton
Write a Review
|
Questions & Answers (0)
Product Description
OZ Lifting Builders Hoist Bracket for OBH500NG and OBH1000NGPowder coated and portable. This solid mounting bracket can be quickly mounted and is light weight. Made in the USA
PRICE
$455.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 1000 lbs |
| Weight | 26 lbs |
Product Details
| Assembly Required | No |
| Type | Accessory |
| Material | Steel |
| Color | Yellow |
| Manufacturers Part Number | OBH230 |
| Brand | OZ Lifting Products |