Take 15% off your entire order!

Offer applied at checkout

+

Elmdor Drywall Door Prime Coat with Screwdriver Latch, 16 ga

Elmdor Drywall Door Prime Coat with Screwdriver Latch, 16 ga

Item #: WBB2280725

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$51.75 up to 29% OFF

Minimum Quantity: 2

Price: $36.95

Save $1.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Access door and frame is fabricated from 16-gage, galvannealed steel with a prime coat finish suitable for painting. The door has rounded safety corners and a concealed piano hinge. Frame is one-piece construction with no miters or welds on the face. Latch is screwdriver operated. Standard material thickness is 16-gage.

Product Specifications

  • OVERALL HEIGHT INCHES20
  • OVERALL WIDTH INCHES20
  • COLOR FINISHWhite
  • DESCRIPTIONDrywall Door 16 ga prime coat with screwdriver latch
  • DOOR HEIGHT INCHES18
  • TYPEDry Wall
  • DOOR WIDTH INCHES18
  • CONSTRUCTIONGalvanized Steel
  • MANUFACTURERS PART NUMBERDW18X18PC-SDL
  • OVERALL FRAME HEIGHT INCHES20
  • OVERALL LENGTH INCHES1-1/4
  • NUMBER OF LATCHES3
  • WEIGHT LBS9
  • FITS DOOR THICKNESS INCHES--
  • OVERALL FRAME WIDTH INCHES20
  • MATERIALGalvanized Steel
  • DOOR QUANTITY1
  • BRANDElmdor
  • LATCH TYPEScrewdriver
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Elmdor Drywall Door Prime Coat with Screwdriver Latch, 16 ga

Item #: B2280749

Not Yet Rated

Usually ships in 3 to 6 days

$42.95

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Elmdor Drywall Door Prime Coat with Screwdriver Latch, 16 ga

Elmdor Drywall Door Prime Coat with Screwdriver Latch, 16 ga

Item #: WBB2280725

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Elmdor Drywall Door Prime Coat with Screwdriver Latch, 16 ga
    Elmdor Drywall Door Prime Coat with Screwdriver Latch, 16 ga
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant