Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Acudor 24x24 Aluminum Floor Door-Channel Frame With Drain

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Acudor 24x24 Aluminum Floor Door-Channel Frame With Drain

Item #: WBB642877

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 863.00
Product Information
Customer Review
Product Q&A
Acudor 24x24 Aluminum Floor Door-Channel Frame With Drain

The Aluminum floor access doors are designed for interior and exterior applications where watertightness is required. The channel frame construction with 1-1/2 drainage coupling and integral anchor flange is designed to be cast into concrete.

Product Specifications

    • OPENING WIDTH INCHES24
    • OVERALL FRAME WIDTH INCHES32
    • DOOR WIDTH INCHES24
    • BRANDAcudor
    • OPENING DEPTH INCHES1
    • OVERALL FRAME HEIGHT INCHES32
    • MANUFACTURERS PART NUMBERFC-300
    • NUMBER OF LATCHES--
    • WEIGHT LBS60
    • CONSTRUCTIONAluminum
    • DOOR HEIGHT INCHES24
    • OPENING HEIGHT INCHES24
    • TYPEChannel Frame w/ Drain

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!