Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wal-Rich® 2213004 8" x 8" Snap-In Plastic Access Panel - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 34 items in product family

Wal-Rich® 2213004 8" x 8" Snap-In Plastic Access Panel - Pkg Qty 12

Item #: WBB1372485

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $202.08 Save up to 20%
$13.50 each

Sold in packages of 12

Price: $162.00
Product Information
Customer Review
Product Q&A
Accessories
Wal-Rich® 2213004 8" x 8" Snap-In Plastic Access Panel

8" x 8" Access Panel - Provides a service area for plumbing, electrical, security systems, telephone, TV, computer cables & sprinkler system applications. Can be flushed mounted, painted, wallpapered or tiled to match any decor. No framing required.

Product Specifications

    • OVERALL FRAME HEIGHT INCHES11
    • MANUFACTURERS PART NUMBER2213004
    • NUMBER OF LATCHES--
    • CONSTRUCTION--
    • OVERALL FRAME WIDTH INCHES11
    • DOOR HEIGHT INCHES8
    • DOOR WIDTH INCHES8
    • BRANDWal-Rich

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!