Babcock Davis BITM3030 30" x 30", Access Door, Exposed Flange, Mortise Lock Prep

Rollover image to zoom in

Click image to enlarge

Babcock Davis BITM3030 30" x 30", Access Door, Exposed Flange, Mortise Lock Prep

Item #: WBB2240016

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 212.95
Product Information
Customer Review
Product Q&A
Babcock Davis BITM3030 30" x 30", Exposed Flange, Mortise Lock Prep

The BITM is a general purpose fire-rated insulated access door with UL and Warnock-Hersey listings for wall and ceiling applications. Engineered with mineral wool fiber insulation to assist in reducing heat transfer in the event of a fire and a 1” exposed flange for installation in most material substrates. Standard latching is mortise cylinder prep.

Documents

Documents are in PDF format

Product Specifications

    • WALL/CEILING OPENING INCHES30"x30"
    • OVERALL FRAME WIDTH INCHES32
    • DOOR QUANTITY1
    • DOOR WIDTH INCHES30
    • BRANDBabcock Davis
    • LATCH TYPEMortise Lock Prep
    • COLOR FINISHWhite
    • OVERALL FRAME HEIGHT INCHES32
    • DESCRIPTIONInsulated Fire-Rated Access Door
    • MANUFACTURERS PART NUMBERBITM3030
    • NUMBER OF LATCHES1
    • WEIGHT LBS38.8
    • CONSTRUCTIONSteel
    • DOOR HEIGHT INCHES30
    • FOR USE WITH--
    • TYPEFire-Rated

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!