
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Karp Inc. DSC-210 Recessed Access Door For Tile - Stud, 18"Wx18"H, 210P1818S
The DSC-210 is designed so that all makes and types of tile thicknesses up to 1" fit snugly into the recess of the panel. Our unique concealed pivoting bar hinge operates completely out of sight so only the metal thickness of the door and frame is visible.
The DSC-210 is designed so that all makes and types of tile thicknesses up to 1" fit snugly into the recess of the panel. Our unique concealed pivoting bar hinge operates completely out of sight so only the metal thickness of the door and frame is visible.
Product Specifications
- LOCK TYPEStud Latch
- WALL/CEILING OPENING INCHES18-1/8 X 18-1/8
- DESCRIPTIONRecessed Access Door For Tile - Stud Prime
- DOOR HEIGHT INCHES18
- OVERALL FRAME WIDTH INCHES20
- DOOR WIDTH INCHES18
- CONSTRUCTIONSteel
- BRANDKarp Inc.
- MANUFACTURERS PART NUMBER210P1818S
- OVERALL FRAME HEIGHT INCHES20
- NUMBER OF LATCHES2
Customer Review
Product Q & A
There are no questions for this product.
Accessories
Popular item in this category
Karp Inc. DSC-210 Recessed Access Door For Tile - Stud, 24"Wx24"H, 210P2424S
Item #: B1311219
Not Yet Rated
Usually ships in 8 to 11 days
$107.95

Karp Inc. DSC-210 Recessed Access Door For Tile - Stud, 18"Wx18"H, 210P1818S
$82.95
- Product Information
- Customer Review
- Product Q&A
- Accessories