Take 15% off your entire order!

Offer applied at checkout

Out of Stock

The Williams Brothers BASIC 300 14X14 Steel Access Door, Cam Latch

The Williams Brothers BASIC 300 14X14 Steel Access Door, Cam Latch

Item #: WBB2281079

Not Yet Rated

Price: $30.95

Save $1.55 with 5% off when you use your Global Industrial Credit Card.

Customers Also Viewed

The Williams Brothers BASIC 300 14X14 Steel Access Door, Cam Latch

This cost effective access panel is designed for multi-use application in walls and ceilings. Ideal for both for indoor and outdoor use, this door is satin coat galvanized with a grey baked, paintable enamel finish for exterior applications. When price is an issue, bid any job with confidence using the WB Basic 300 Series Door. This door helps get your job completed on time and on budget. Complete any access door job with this cost effective and USA made WB Basic 300 series access door.

Specifications:
  • Door, Frame & Trim: 18 Gauge steel (up to and including 16" x 16") with 7/16" door return lip edge and 1" wide flange
  • Door, Frame & Trim: 16 Gauge steel (18" x 18" to 24" x 24") with 7/16" door return lip edge and 1" wide flange
  • Finish: Satin coated galvanized with primed grey baked enamel, paintable surface
  • Latches: Stainless steel flush cam latch (opens with a screwdriver)
  • Hinge: Pin hinge top and bottom allows opening to 165°
  • Gasket: This door cannot be gasketed
  • Application: Walls & ceilings


Product Specifications

  • COLOR FINISHGrey
  • FOR USE WITHWalls and Ceilings
  • DESCRIPTIONAccess Door
  • DOOR HEIGHT INCHES14
  • DOOR WIDTH INCHES14
  • CONSTRUCTIONSteel
  • SERIESBasic 300
  • MANUFACTURERS PART NUMBERBASIC 300 14X14
  • OVERALL FRAME HEIGHT INCHES16
  • NUMBER OF LATCHES3
  • WEIGHT LBS10
  • OPENING DEPTH INCHES1-3/4
  • WALL/CEILING OPENING INCHES14-1/4 x 14-1/4
  • OVERALL FRAME WIDTH INCHES16
  • BRANDThe Williams Brothers
  • LATCH TYPECam
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

The Williams Brothers UAD 200 8X8 Steel Utility Access Door, Cam Latch

Item #: B2281085

Not Yet Rated

Usually ships in 3 to 6 days

$24.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
The Williams Brothers BASIC 300 14X14 Steel Access Door, Cam Latch

The Williams Brothers BASIC 300 14X14 Steel Access Door, Cam Latch

Item #: WBB2281079

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant