Take 15% off your entire order!

Offer applied at checkout

The Williams Brothers GP 100 22X22 Steel Premium Access Door, Cam Latch

The Williams Brothers GP 100 22X22 Steel Premium Access Door, Cam Latch

Item #: WBB2281133

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $69.95

Save $3.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

The Williams Brothers GP 100 22X22 Steel Premium Access Door, Cam Latch

The best universal access panel in the industry! This precision-flush access door for wall and ceiling installation far surpasses other doors because its surround trim is welded on all four sides to the return frame providing strength and rigidity. With a frame that is laser cut from one sheet of cold rolled steel and no corner mitering, this door is aesthetically preferred by architects and building professionals alike. This door is proudly made in Virginia - USA.

Specifications:
  • Door: 14 ga. steel with radius corners
  • Trim: 18 ga. steel
  • Finish: Primed grey baked enamel
  • Latches: Flush, stainless steel cam latch
  • Hinges: Fully-concealed offset hinge up to and including 24 x 24 allows opening to 165°, over 24 x 24 is semi-concealed allowing 180°


Product Specifications

  • LOCK TYPECam Latch
  • COLOR FINISHGrey
  • FOR USE WITHWalls and Ceilings
  • DESCRIPTIONPremium Access Door
  • DOOR HEIGHT INCHES22
  • DOOR WIDTH INCHES22
  • CONSTRUCTIONSteel
  • SERIESGP 100
  • MANUFACTURERS PART NUMBERGP 100 22X22
  • OVERALL FRAME HEIGHT INCHES25
  • NUMBER OF LATCHES4
  • WEIGHT LBS22
  • OPENING DEPTH INCHES1-3/4
  • WALL/CEILING OPENING INCHES22-1/4 x 22-1/4
  • OVERALL FRAME WIDTH INCHES25
  • BRANDThe Williams Brothers
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
The Williams Brothers GP 100 22X22 Steel Premium Access Door, Cam Latch

The Williams Brothers GP 100 22X22 Steel Premium Access Door, Cam Latch

Item #: WBB2281133

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant