Take 15% off your entire order!

Offer applied at checkout

Out of Stock

The Williams Brothers RP 110 8X8 Steel Removable Panel Access Door, Cam Latch

The Williams Brothers RP 110 8X8 Steel Removable Panel Access Door, Cam Latch

Item #: WBB2281070

Not Yet Rated

Price: $31.95

Save $1.60 with 5% off when you use your Global Industrial Credit Card.

Customers Also Viewed

The Williams Brothers RP 110 8X8 Steel Removable Panel Access Door, Cam Latch

Designed with the same quality features as our WB GP 100 Premium Access Door, but primarily designed for use in confined areas. Simply unscrew the cam latches, and the panel can be easily removed. The frame is laser cut from one sheet of cold rolled steel for visual aesthetics. With a completely removable panel, this door never swings open! Proudly made in Virginia - USA.

Specifications:
  • Door: 14 Gauge steel with radius corners
  • Frame & Trim: 18 Gauge steel, 1-1/2" wide flange
  • Finish: Primed grey baked enamel, paintable surface
  • Latches: Flush, stainless steel cam latches on all 4 sides (opens with screwdriver)
  • Application: Walls & ceilings


Product Specifications

  • COLOR FINISHGrey
  • FOR USE WITHWalls and Ceilings
  • DESCRIPTIONRemovable Panel Access Door
  • DOOR HEIGHT INCHES8
  • CONSTRUCTIONSteel
  • DOOR WIDTH INCHES8
  • SERIESRP 110
  • MANUFACTURERS PART NUMBERRP 110 8X8
  • OVERALL FRAME HEIGHT INCHES11-1/4
  • NUMBER OF LATCHES4
  • WEIGHT LBS5
  • OPENING DEPTH INCHES1-3/4
  • WALL/CEILING OPENING INCHES8-1/4 x 8-1/4
  • OVERALL FRAME WIDTH INCHES11-1/4
  • BRANDThe Williams Brothers
  • LATCH TYPECam
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

The Williams Brothers UAD 200 8X8 Steel Utility Access Door, Cam Latch

Item #: B2281085

Not Yet Rated

Usually ships in 3 to 6 days

$24.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
The Williams Brothers RP 110 8X8 Steel Removable Panel Access Door, Cam Latch

The Williams Brothers RP 110 8X8 Steel Removable Panel Access Door, Cam Latch

Item #: WBB2281070

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant