take 10% off our everday low prices!

Offer applied at final checkout

Out of Stock

The Williams Brothers GP 102 14X14 Steel Close Assist Premium Access Door, Ultra Latch

The Williams Brothers GP 102 14X14 Steel Close Assist Premium Access Door, Ultra Latch

Item #: WBB2281076

Not Yet Rated

Price: $149.95

Save $4.50 with 3% off when you use your Global Industrial Credit Card.

Customers Also Viewed

The Williams Brothers GP 102 14X14 Steel Close Assist Premium Access Door, Ultra Latch

This premium, precision-flush access panel for wall and ceiling installation far surpasses other doors. The WB GP 102 Series Premium Access Door features spring loaded close assist, Ultra Lock and interior latch release.

Specifications:
  • Door: 14 ga. steel with radius corners Trim: 18 ga. steel
  • Finish: Primed grey baked enamel Latches : Flush, stainless steel cam latch
  • Hinges: Fully-concealed offset hinge up to and including 24 x 24 allows opening to 165°, over 24 x 24 is semi- concealed allowing 180°
  • Gasket: Draft resistive neoprene gasket all 4 sides (Closed cell sponge, blend of Neoprene/EPDM/SBR. Meets ASTM D-1056: SCE 41, RE 41, 2A1; substrate UL 94HF-1 recognized)


Product Specifications

  • COLOR FINISHGrey
  • FOR USE WITHWalls and Ceilings
  • DESCRIPTIONClose Assist Premium Access Door
  • DOOR HEIGHT INCHES14
  • DOOR WIDTH INCHES14
  • CONSTRUCTIONSteel
  • SERIESGP 102
  • MANUFACTURERS PART NUMBERGP 102 14X14
  • OVERALL FRAME HEIGHT INCHES17
  • WEIGHT LBS10
  • NUMBER OF LATCHES1
  • OPENING DEPTH INCHES1-3/4
  • WALL/CEILING OPENING INCHES14-1/4 x 14-1/4
  • OVERALL FRAME WIDTH INCHES17
  • BRANDThe Williams Brothers
  • LATCH TYPEUltra
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

The Williams Brothers AP 510 12X12 Steel Recessed for Plaster Access Door, Cam Latch

Item #: WBB2281076

Not Yet Rated

Usually ships in 3 to 6 days

$105.99

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
The Williams Brothers GP 102 14X14 Steel Close Assist Premium Access Door, Ultra Latch

The Williams Brothers GP 102 14X14 Steel Close Assist Premium Access Door, Ultra Latch

Item #: WBB2281076

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top