Take 15% off your entire order!

Offer applied at checkout

Out of Stock

The Williams Brothers GP 101 20X30 Steel Draftstop Premium Access Door, Cam Latch

The Williams Brothers GP 101 20X30 Steel Draftstop Premium Access Door, Cam Latch

Item #: WBB2281145

Not Yet Rated

Price: $126.95

Save $6.35 with 5% off when you use your Global Industrial Credit Card.

Customers Also Viewed

The Williams Brothers GP 101 20X30 Steel Draftstop Premium Access Door, Cam Latch

This premium, precision-flush access panel for wall and ceiling installation far surpasses other doors. Our WB GP 101 Series Premium Access Door is neoprene gasketed on all 4 sides for optimum draft resistive effect. One of the few doors that offer gasket on the hinge side due to the GP101's unique offset piano hinge. This door is proudly made in Virginia - USA.

Specifications:
  • Door: 14 ga. steel with radius corners Trim: 18 ga. steel
  • Finish: Primed grey baked enamel Latches : Flush, stainless steel cam latch
  • Hinges: Fully-concealed offset hinge up to and including 24 x 24 allows opening to 165°, over 24 x 24 is semi- concealed allowing 180°
  • Gasket: Draft resistive neoprene gasket all 4 sides (Closed cell sponge, blend of Neoprene/EPDM/SBR. Meets ASTM D-1056: SCE 41, RE 41, 2A1; substrate UL 94HF-1 recognized)


Product Specifications

  • COLOR FINISHGrey
  • FOR USE WITHWalls and Ceilings
  • DESCRIPTIONDraftstop Premium Access Door
  • DOOR HEIGHT INCHES30
  • CONSTRUCTIONSteel
  • DOOR WIDTH INCHES20
  • SERIESGP 101
  • MANUFACTURERS PART NUMBERGP 101 20X30
  • OVERALL FRAME HEIGHT INCHES33
  • WEIGHT LBS23
  • OPENING DEPTH INCHES1-3/4
  • NUMBER OF LATCHES4
  • WALL/CEILING OPENING INCHES20-1/4 x 30-1/4
  • OVERALL FRAME WIDTH INCHES23
  • BRANDThe Williams Brothers
  • LATCH TYPECam
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

The Williams Brothers AP 510 12X12 Steel Recessed for Plaster Access Door, Cam Latch

Item #: B2281229

Not Yet Rated

Usually ships in 3 to 6 days

$110.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
The Williams Brothers GP 101 20X30 Steel Draftstop Premium Access Door, Cam Latch

The Williams Brothers GP 101 20X30 Steel Draftstop Premium Access Door, Cam Latch

Item #: WBB2281145

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant