Take 15% off your entire order!

Offer applied at checkout

Out of Stock

The Williams Brothers GP 101 36X48 Steel Draftstop Premium Access Door, Cam Latch

The Williams Brothers GP 101 36X48 Steel Draftstop Premium Access Door, Cam Latch

Item #: WBB2281138

Not Yet Rated

Price: $254.95

Save $12.75 with 5% off when you use your Global Industrial Credit Card.

Customers Also Viewed

The Williams Brothers GP 101 36X48 Steel Draftstop Premium Access Door, Cam Latch

This premium, precision-flush access panel for wall installation far surpasses other doors. Our WB GP 101 Series Premium Access Door is neoprene gasketed on all 4 sides for optimum draft resistive effect. One of the few doors that offer gasket on the hinge side due to the GP101's unique offset piano hinge. This door is proudly made in Virginia - USA.

Specifications:
  • Door: 14 ga. steel with radius corners Trim: 18 ga. steel
  • Finish: Primed grey baked enamel Latches : Flush, stainless steel cam latch
  • Hinges: Fully-concealed offset hinge up to and including 24 x 24 allows opening to 165°, over 24 x 24 is semi- concealed allowing 180°
  • Gasket: Draft resistive neoprene gasket all 4 sides (Closed cell sponge, blend of Neoprene/EPDM/SBR. Meets ASTM D-1056: SCE 41, RE 41, 2A1; substrate UL 94HF-1 recognized)


Product Specifications

  • COLOR FINISHGrey
  • FOR USE WITHWalls
  • DESCRIPTIONDraftstop Premium Access Door
  • DOOR HEIGHT INCHES48
  • CONSTRUCTIONSteel
  • DOOR WIDTH INCHES36
  • SERIESGP 101
  • MANUFACTURERS PART NUMBERGP 101 36X48
  • OVERALL FRAME HEIGHT INCHES51
  • NUMBER OF LATCHES8
  • WEIGHT LBS57
  • OPENING DEPTH INCHES1-3/4
  • WALL/CEILING OPENING INCHES36-1/4 x 48-1/4
  • OVERALL FRAME WIDTH INCHES39
  • BRANDThe Williams Brothers
  • LATCH TYPECam
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

The Williams Brothers GP 100 36X48 Steel Premium Access Door, Cam Latch

Item #: B2281121

Not Yet Rated

Usually ships in 3 to 6 days

$232.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
The Williams Brothers GP 101 36X48 Steel Draftstop Premium Access Door, Cam Latch

The Williams Brothers GP 101 36X48 Steel Draftstop Premium Access Door, Cam Latch

Item #: WBB2281138

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant