discount codeFree shipping over 300

Applied at checkout

Out of Stock

The Williams Brothers MD SEC 1000 16X16 Steel Medium Security Access Door, Snake Eye Latch

The Williams Brothers MD SEC 1000 16X16 Steel Medium Security Access Door, Snake Eye Latch

Item #: WBB2281200

Not Yet Rated

Price: $149.95

Save $4.50 with 3% off when you use your Global Industrial Credit Card.

Popular item in this category

Customers Also Viewed

The Williams Brothers MD SEC 1000 16X16 Steel Medium Security Access Door, Snake Eye Latch

This door assures medium security where necessary under institutional conditions. Comes standard with tamper-proof "snake eye" CAM heads. Proudly made in Virginia - USA.

Specifications:
  • Door: 12 Gauge steel
  • Frame & Trim: 16 Gauge steel, 1-3/4" wide
  • Finish: Primed grey baked enamel
  • Latches: Counter sunk tamperproof screws (opens with snake eye screwdriver)
  • Hinges: Semi-concealed piano hinge allows opening to 180°
  • Masonry Anchor Straps: Heavy steel, welded to frame
  • Application: Walls & ceilings


Product Specifications

  • COLOR FINISHGrey
  • FOR USE WITHWalls and Ceilings
  • DOOR HEIGHT INCHES16
  • DESCRIPTIONMedium Security Access Door
  • DOOR WIDTH INCHES16
  • CONSTRUCTIONSteel
  • SERIESMD SEC 1000
  • MANUFACTURERS PART NUMBERMD SEC 1000 16X16
  • OVERALL FRAME HEIGHT INCHES19-1/2
  • OPENING DEPTH INCHES1-3/4
  • WEIGHT LBS31
  • NUMBER OF LATCHES3
  • WALL/CEILING OPENING INCHES16-1/4 x 16-1/4
  • OVERALL FRAME WIDTH INCHES19-1/2
  • BRANDThe Williams Brothers
  • LATCH TYPESnake Eye
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
The Williams Brothers MD SEC 1000 16X16 Steel Medium Security Access Door, Snake Eye Latch

The Williams Brothers MD SEC 1000 16X16 Steel Medium Security Access Door, Snake Eye Latch

Item #: WBB2281200

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top