x

Take 15% off your entire order!

Offer applied at checkout

Bilco® Automatic Smoke Vent DSH-6096, Double Leaf, Galvanized Steel, 96"L X 60"W

Bilco® Automatic Smoke Vent DSH-6096, Double Leaf, Galvanized Steel, 96"L X 60"W

Item #: WBB985984

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $3,711.00

$618.50/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Bilco® Automatic Smoke Vent DSH-6096, Double Leaf, Galvanized Steel, 96"L X 60"W

Aid Firefighters in bringing a fire under control by removing smoke, heat and gasses from a burning building. Type DSH double leaf smoke vents are the most economical way to add fire venting protect in large areas such as warehouses or manufacturing facilities. Vents are available in steel or aluminum construction and in a number of standard UL-listed sizes

Exhausts noxious fumes and gases in the event of a fire Fusible Link activated.

Product Specifications

  • DOOR TYPEDSH
  • DESCRIPTIONDouble Leaf Automatic Smoke Vent
  • DOOR HEIGHT INCHES12
  • TYPECommercial
  • CONSTRUCTIONGalvanized Steel
  • DOOR WIDTH INCHES60
  • SERIESStandard
  • MANUFACTURERS PART NUMBERDSH-6096
  • OVERALL FRAME HEIGHT INCHES--
  • NUMBER OF LATCHES--
  • OVERALL FRAME WIDTH INCHES--
  • BRANDBilco
  • LENGTH INCHES96
  • BUILDING CODEUL Listed
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Bilco® Automatic Smoke Vent DSH-6060, Double Leaf, Galvanized Steel, 60"L X 60"W

Item #: B985968

Not Yet Rated

Usually ships in 15 to 18 days

$2,829.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bilco® Automatic Smoke Vent DSH-6096, Double Leaf, Galvanized Steel, 96"L X 60"W

Bilco® Automatic Smoke Vent DSH-6096, Double Leaf, Galvanized Steel, 96"L X 60"W

Item #: WBB985984

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant