x

Take 15% off your entire order!

Offer applied at checkout

Bilco® Daylighting Smoke Vent LV-6096B, Double Leaf, Translucent Aluminum, 96"L X 60"W

Bilco® Daylighting Smoke Vent LV-6096B, Double Leaf, Translucent Aluminum, 96"L X 60"W

Item #: WBB985960

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $4,135.00

$689.17/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Bilco® Daylighting Smoke Vent LV-6096B, Double Leaf, Translucent Aluminum, 96"L X 60"W

All the security and value of an automatic smoke vent with the added benefits of a skylight. The Lumivent® features a multi-wall polycarbonate cover design that resists UV degradation and offers superior insulation performance over traditional domes. Vents are available in aluminum construction and in a number of UL-Listed standard sizes. Polycarbonate panels allow vent to also function as a skylight.

Sloped Cover Design Meets International Building Code Requirements 2012 IBC 2610.3

Product Specifications

  • DOOR TYPELV
  • DESCRIPTIONDouble Leaf Daylighting Smoke Vent
  • DOOR HEIGHT INCHES12
  • TYPECommercial
  • DOOR WIDTH INCHES60
  • CONSTRUCTIONTranslucent Aluminum
  • SERIESLumivent®
  • MANUFACTURERS PART NUMBERLV-6096B
  • OVERALL FRAME HEIGHT INCHES--
  • NUMBER OF LATCHES--
  • OVERALL FRAME WIDTH INCHES--
  • BRANDBilco
  • LENGTH INCHES96
  • BUILDING CODEUL Listed
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Bilco® Automatic Smoke Vent DSH-6096, Double Leaf, Galvanized Steel, 96"L X 60"W

Item #: B985984

Not Yet Rated

Usually ships in 15 to 18 days

$3,711.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bilco® Daylighting Smoke Vent LV-6096B, Double Leaf, Translucent Aluminum, 96"L X 60"W

Bilco® Daylighting Smoke Vent LV-6096B, Double Leaf, Translucent Aluminum, 96"L X 60"W

Item #: WBB985960

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant