Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Primeline Products R 7213 Drawer Slides, Bottom Mount, 22" Set, White

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Primeline Products R 7213 Drawer Slides, Bottom Mount, 22" Set, White

Item #: WBB1958902

Sold By: globalindustrial.com

Expected ship date 05/10/2019 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 10.25
Product Information
Customer Review
Product Q&A
Primeline Products R 7213 Drawer Slides, Bottom Mount, 22" Set, White

This is a RV/Trailer Drawer Slide. It is a bottom mount and is 22 in length. It is made of steel and is painted white. It is sold as a pair.

Features:
  • Mating Frame and Drawer Steel Brackets
  • Self Lubricating Rollers
  • White Enamel Painted Finish
  • Fits Most Bottom Side Mounted Systems

Product Specifications

    • DESCRIPTIONDrawer Slides
    • WARRANTY1 Year
    • WEIGHT LBS1
    • COLORWhite
    • MANUFACTURER PART NUMBERR 7213
    • LENGTH1-7/16
    • WIDTH1/2
    • HEIGHT22
    • PACKAGE QUANTITY1
    • BRANDPrime-Line Products

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed