Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Suspend-It® 1" Panel Clips 8863, For Installation Of Suspended Drop Ceilings, 20-Pack
See all 10 items in product family

Suspend-It® 1" Panel Clips 8863, For Installation Of Suspended Drop Ceilings, 20-Pack

Item #: WBB1105290

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 3.73
Product Information
Customer Review
Product Q&A
Accessories
Suspend-It® 1" Panel Clips 8863, For Installation Of Suspended Drop Ceilings, 20-Pack

Use the Suspend-It® 1" Panel Clips to hold ceiling tile panels securely against the grid. Designed for use in drafty areas where conditions could cause ceiling tile panels to shift away from the grid. Panel Clips can be added during the installation process, or at a later time.

Features

  • Designed for use in drafty conditions that could cause ceiling tile panels to shift away from the grid
  • Easy to install by placing the clips on the top side (T-bar) of the tees as the ceiling tile panels are installed
  • Can be installed during, or after the drop ceiling installation
  • Packaged in convenient 20-piece pack
  • No tools required for installation
  • Always refer to the acoustical ceiling tile/grid manufacturer's planning and installation guides for proper suspended ceiling grid instructions

Product Specifications

    • BRANDSuspend-It®
    • DESCRIPTIONPanel Clips
    • MANUFACTURERS PART NUMBER8863
    • CASE12
    • PACKAGE QUANTITY20

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed