Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Suspend-It® 1-1/2" X 1/8" Rivets 8859, For Suspended Ceiling Grid Installation, 100-Pack
See all 10 items in product family

Suspend-It® 1-1/2" X 1/8" Rivets 8859, For Suspended Ceiling Grid Installation, 100-Pack

Item #: WBB1105285

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 3.78
Product Information
Customer Review
Product Q&A
Accessories
Suspend-It® 1-1/2" X 1/8" Rivets 8859, For Suspended Ceiling Grid Installation, 100-Pack

The Suspend-It® 1-1/2" x 1/8" Rivets for Suspended Ceiling Grid Installations are designed specifically designed for use on suspended ceiling grid tees. They are simply applied with most rivet pop tools. The convenient 100 pack can do areas up to 40 sq. ft. depending on room shape and size of ceiling tiles. Rivets provide an efficient and simple way to suspend ceiling grid tees to perimeter wall angles at 4 ft. intervals.

Features

  • Used to rivet suspended ceiling grid tees
  • 1-1/2" x 1/4" rivets (100 pack)
  • Installs easily with most rivet pop tools (not included)
  • Rivet system quickly secures grid tees in place, making it easy to level the grid

Product Specifications

    • BRANDSuspend-It®
    • DESCRIPTIONRivets
    • MANUFACTURERS PART NUMBER8859
    • CASE24
    • SIZE INCHES1-1/2 X 1/8
    • PACKAGE QUANTITY100

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!