Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Suspend-It® 18 Gauge Hanger Wire For Drop Ceiling 8851, For Suspended Drop Ceilings, 300'L Roll
See all 10 items in product family

Suspend-It® 18 Gauge Hanger Wire For Drop Ceiling 8851, For Suspended Drop Ceilings, 300'L Roll

Item #: WBB1105264

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 7.30
Product Information
Customer Review
Product Q&A
Accessories
Suspend-It® 18 Gauge Hanger Wire For Drop Ceiling 8851, For Suspended Drop Ceilings, 300'L Roll

The 18-Gauge Hanger Wire is ideal for use in suspended ceiling grid Installations. The hanger wire is designed for suspending main tees from eye lag screws to create the ceiling grid. The product, designed for residential applications, contains 300 ft. of 18-gauge hanger wire.

Features

  • Ideal for use in suspending main tees for suspended ceiling grid installations
  • 18-Gauge wire perfect for all residential applications
  • Package contains 300 ft. of 18-Gauge wire
  • Use to suspend main tees from eye lag screws
  • Always refer to the acoustical ceiling tile/grid manufacturer's planning and installation guides for proper suspended ceiling grid instructions

Product Specifications

    • BRANDSuspend-It®
    • DESCRIPTIONHanger Wire For Drop Ceiling
    • MANUFACTURERS PART NUMBER8851-6
    • CASE12
    • LENGTH FEET300
    • GAUGE18
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!