Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Suspend-It® 2" X 1/4" Eye Lag Screws For Metal Joists 8857, For Suspended Drop Ceilings, 50-PK
See all 10 items in product family

Suspend-It® 2" X 1/4" Eye Lag Screws For Metal Joists 8857, For Suspended Drop Ceilings, 50-PK

Item #: WBB1105275

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 11.75
Product Information
Customer Review
Product Q&A
Accessories
Suspend-It® 2" X 1/4" Eye Lag Screws For Metal Joists 8857, For Suspended Drop Ceilings, 50-PK

The Suspend-It® Eye Lag Screws for metal joists measure 2" x 1/4" These specially designed eye lag screws feature a self-tapping sharp point for easier installation. Packaged in a convenient 50 piece pack for attaching ceiling hanger wire to metal joists. Created specifically for suspended ceiling grid Installations.

Features

  • Ideal dimensions for use on ceiling grid tees
  • 50 piece pack covers up to 20 sq. ft. depending on shape of room and size of ceiling tiles
  • Self-tapping sharp point for easy installation
  • For attaching ceiling hanger wire to metal joists
  • Created specifically for use with suspended ceiling grid installations
  • Always refer to the acoustical ceiling tile/grid manufacturer's planning and installation guides for proper suspended ceiling grid instructions

Product Specifications

    • BRANDSuspend-It®
    • DESCRIPTIONEye Lag Screws For Metal Joists
    • MANUFACTURERS PART NUMBER8857
    • CASE12
    • SIZE INCHES2 X 1/4
    • PACKAGE QUANTITY50

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!