Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Suspend-It® Eye Lag Screw Drill Adapter For Eye Lag Screws 8858, For Suspended Drop Ceilings
See all 10 items in product family

Suspend-It® Eye Lag Screw Drill Adapter For Eye Lag Screws 8858, For Suspended Drop Ceilings

Item #: WBB1105284

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 4.10
Product Information
Customer Review
Product Q&A
Accessories
Suspend-It® Eye Lag Screw Drill Adapter For Eye Lag Screws 8858, For Suspended Drop Ceilings

The Suspend-It® Eye Lag Screw Drill Adapter can be used to quickly and easily install eye lag screws (sold separately) when installing drop ceilings. This adapter is designed for use with any 3/8" power drill. Use the adapter to screw eye lags into wood or metal joists.

Features

  • Insert the adapter into any 3/8" power drill for easy installation of eye lag screws
  • Hexagon drill bit shaft prevents slippage in drill chuck
  • Use to install eye lag screws in wood or metal joists (sold separately)
  • Always refer to the acoustical ceiling tile/grid manufacturer's planning and installation guides for proper suspended ceiling grid instructions

Product Specifications

    • BRANDSuspend-It®
    • DESCRIPTIONEye Lag Screw Drill Adapter For Eye Lag Screws
    • MANUFACTURERS PART NUMBER8858
    • CASE24
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!