Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Suspend-It® Grid Clamps 8861, For Suspended Drop Ceilings, 6-Pack
See all 10 items in product family

Suspend-It® Grid Clamps 8861, For Suspended Drop Ceilings, 6-Pack

Item #: WBB1105286

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 7.90
Product Information
Customer Review
Product Q&A
Accessories
Suspend-It® Grid Clamps 8861, For Suspended Drop Ceilings, 6-Pack

The Suspend-It® Grid Clamps (6-Pack) are ideal for use while installing rivets in drop ceiling grids for added support. Simple thumb-lever action allows single hand placement for ease of use. Helps maintain secure, level lines during drop ceiling installation.

Features

  • Temporarily secures main and cross tees to wall angles when riveting
  • Designed to stretch the leveling line taught and maintain straight line during drop ceiling installation
  • Easy one-hand operation, no tools required
  • Conveniently packaged-6 per pack
  • Always refer to the acoustical ceiling tile/grid manufacturer's planning and installation guides for proper suspended ceiling grid instructions

Product Specifications

    • BRANDSuspend-It®
    • DESCRIPTIONGrid Clamps
    • MANUFACTURERS PART NUMBER8861
    • CASE12
    • PACKAGE QUANTITY6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!