Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Suspend-It® Light-Duty Ceiling Hooks 8864, For Hanging Objects From Drop Ceiling Tees, 4-Pack
See all 10 items in product family

Suspend-It® Light-Duty Ceiling Hooks 8864, For Hanging Objects From Drop Ceiling Tees, 4-Pack

Item #: WBB1105291

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 1.59
Product Information
Customer Review
Product Q&A
Accessories
Suspend-It® Light-Duty Ceiling Hooks 8864, For Hanging Objects From Drop Ceiling Tees, 4-Pack

Use the Suspend-It® Light-Duty Ceiling Hooks for hanging lightweight objects from ceiling tees. The plastic grid-clip and metal S-hook design is ideal for use with drop, or suspended ceilings to hang plants, decorations and other lightweight items. Designed for hanging items up to 5 pounds.

Features

  • Ideal for hanging lightweight objects from ceiling tees
  • Plastic grid-clip easily snaps over tee to suspend metal S-hook
  • Supports hanging objects up to 5 pounds
  • S-hook is 2.25" long
  • Packaged 4 per pack
  • Always refer to the acoustical ceiling tile/grid manufacturer's planning and installation guides for proper suspended ceiling grid instructions

Product Specifications

    • BRANDSuspend-It®
    • DESCRIPTIONLight-Duty Ceiling Hooks
    • MANUFACTURERS PART NUMBER8864
    • CASE24
    • PACKAGE QUANTITY4

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

ceiling hooks

Your review: Very good option for hanging objects from suspended ceilings

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!