Take 15% off your entire order!

Offer applied at checkout

+

Great Lakes Tin Syracuse 2' X 2' Lay-in Tin Ceiling Tile in Vintage Bronze - Y50-09

Great Lakes Tin Syracuse 2' X 2' Lay-in Tin Ceiling Tile in Vintage Bronze - Y50-09

Item #: WBB2329420

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $121.95

Save $6.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Great Lakes Tin Syracuse 2' X 2' Lay-in Tin Ceiling Tile in Vintage Bronze - Y50-09

Great Lakes Tin Ceilings provide the classic look of yesteryear with authentic recreations that make a lasting impression in any space. The ceiling tiles are available in both nail-up and lay-in options in numerous styles and finishes. The nail-up tiles are easily applied with nails, screws or glue. Lay-in tiles simply lay into and existing 15/16in suspended ceiling grid. Finish options range from antique or gloss white to bronze burst and copper offerings. Two crown molding sytles are also available and provide a finshed look to your project. Panels can be cut wit tin snips and allow customers to achieve a professional look at an affordable price.

Product Specifications

  • BRANDGreat Lakes Tin
  • DESCRIPTIONLay-in Tin Ceiling Tile
  • LENGTH INCHES23-3/4
  • WIDTH INCHES23-3/4
  • HEIGHT INCHES1/100
  • THICKNESS INCHES1/100
  • MANUFACTURERS PART NUMBERY50-09
  • MATERIALMetal
  • PACKAGE QTY5
  • COLORVintage Bronze
  • WARRANTY5 Year
  • MOUNTING STYLELay In
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Great Lakes Tin Toronto 2' X 2' Lay-in Tin Ceiling Tile in Vintage Bronze - Y59-09

Item #: B2329473

Not Yet Rated

Usually ships in 28 to 31 days

$121.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Great Lakes Tin Syracuse 2' X 2' Lay-in Tin Ceiling Tile in Vintage Bronze - Y50-09

Great Lakes Tin Syracuse 2' X 2' Lay-in Tin Ceiling Tile in Vintage Bronze - Y50-09

Item #: WBB2329420

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Great Lakes Tin Syracuse 2' X 2' Lay-in Tin Ceiling Tile in Vintage Bronze - Y50-09
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant