Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Baroque™ Customline® Mineral Fiber Ceiling Tile BQCL-224, 48"L, 8 QTY

Rollover image to zoom in

Click image to enlarge

See all 50 items in product family

Baroque™ Customline® Mineral Fiber Ceiling Tile BQCL-224, 48"L, 8 QTY

Item #: WBB788297

Sold By: globalindustrial.com

Usually ships in 13 to 16 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 3 ($182.85)

Price: $60.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Baroque™ Customline® Mineral Fiber Ceiling Tile BQCL-224, 48L, 8 QTY

A mineral fiber panel with non-directional fissured patterns and geometric designs. Three dramatic geometric designs with 100% non-directional fissured pattern. Sag resistant panels with, clean 3-dimensional scoring, free of fissures or pin perforations.

Features

  • Low VOC compliant
  • Applications: Hospitality, Retail, Offices, Education, Healthcare and Restaurants
  • Compatible to Armstrong Cortega Second Look: 2767
  • Compatible to USG Radar/Radar ClimaPlus Illusion: 2742/2842

Documents are in PDF format

Product Specifications

    • BRANDCertainTeed
    • DESCRIPTIONCeiling Tile
    • MODELBaroque™ Customline®
    • LENGTH INCHES48
    • WIDTH INCHES24
    • THICKNESS INCHES5/8
    • MANUFACTURERS PART NUMBERBQCL-224
    • COMPATABILITY - 1AWI Cortega Second Look: 2767
    • COMPATABILITY 2USG Radar/Radar ClimaPlus Illusion: 2742/2842
    • MATERIALMineral Fiber
    • PATTERNRandom Fissured
    • TILE MATERIAL/FACEMineral Fiber
    • PACKAGE QTY8
    • COLORWhite
    • CAC38
    • USE - INTERIOR OR EXTERIORInterior
    • RECYCLED CONTENT PERCENT18-27
    • EDGE DETAILReveal
    • LIGHT REFLECTION0.83
    • COLOR FINISHWhite
    • ASTME 1264 Type III, Form 2
    • NRC0.60
    • TEMPERATURE/ HUMIDITY OF INSTALLATION AREA- 104°F, - 90 Percent

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!