discount codeFree shipping over 300

Applied at checkout

+

Directional Fissured Mineral Fiber Ceiling Tile FH-157, Trim Edge, 24"L, 16 QTY

Directional Fissured Mineral Fiber Ceiling Tile FH-157, Trim Edge, 24"L, 16 QTY

Item #: WBB788299

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Classic Stab Cross Tee CS2-12-12CT, 2'L

    $116.95

  • Classic Stab Main Runner CS12-12-15MR, Intermediate Duty, 12'L

    $215.95

  • Traditional Wall Angle WA15-15, Standard, 12'L

    $281.95

Minimum Quanity: 4

Price: $50.95

Quantity

Popular item in this category

Baroque™ Mineral Fiber Ceiling Tile BET-157, Trim Edge, 24"L, 16 QTY

Usually ships in 13 to 16 days

Not Yet Rated

$51.95

Customers Also Viewed

Directional Fissured Mineral Fiber Ceiling Tile FH-157, Trim Edge, 24L, 16 QTY

A decorative mineral fiber panel with good acoustical control, Directional Fissured panels are an excellent choice for large ceilings.

Features

  • Low VOC compliant
  • Applications: Hospitality, Retail, Offices, Education, Healthcare and Restaurants
  • Compatible to Armstrong Fissured 756
  • Compatible to USG Fissured 560

Product Specifications

  • BRANDCertainTeed
  • DESCRIPTIONCeiling Tile
  • MODELDirectional Fissured
  • LENGTH INCHES24
  • WIDTH INCHES24
  • THICKNESS INCHES5/8
  • MANUFACTURERS PART NUMBERFH-157
  • COMPATABILITY - 1Armstrong Fissured: 756
  • COMPATABILITY 2USG Fissured: 560
  • MATERIALMineral Fiber
  • PATTERNDirectional Fissured
  • TILE MATERIAL/FACEMineral Fiber
  • PACKAGE QTY16
  • COLORWhite
  • CAC33
  • ASTME 1264 Type III, Form 2
  • NRC0.60
  • TEMPERATURE/ HUMIDITY OF INSTALLATION AREA- 104°F, - 90 Percent
  • USE - INTERIOR OR EXTERIORInterior
  • LIGHT REFLECTION0.83
  • RECYCLED CONTENT PERCENT18-27
  • COLOR FINISHWhite
  • EDGE DETAILSquare
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

4 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Directional Fissured Mineral Fiber Ceiling Tile FH-157, Trim Edge, 24"L, 16 QTY

Directional Fissured Mineral Fiber Ceiling Tile FH-157, Trim Edge, 24"L, 16 QTY

Item #: WBB788299

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Directional Fissured Mineral Fiber Ceiling Tile FH-157, Trim Edge, 24"L, 16 QTY
    Directional Fissured Mineral Fiber Ceiling Tile FH-157, Trim Edge, 24"L, 16 QTY
    Directional Fissured Mineral Fiber Ceiling Tile FH-157, Trim Edge, 24"L, 16 QTY

    Be the first to know about our special deals and events!

    Top