Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fine Fissured Mineral Fiber Ceiling Tile HHF-157, Performance Series, Trim Edge, 24"L

Rollover image to zoom in

Click image to enlarge

See all 50 items in product family

Fine Fissured Mineral Fiber Ceiling Tile HHF-157, Performance Series, Trim Edge, 24"L

Item #: WBB788302

Sold By: globalindustrial.com

Usually ships in 13 to 16 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 4 ($183.80)

Price: $45.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Fine Fissured Mineral Fiber Ceiling Tile HHF-157, Performance Series, Trim Edge, 24L

Mineral fiber panel with a 100% non-directional fissured pattern. High-humidity and sag resistant.

Features

  • Low VOC compliant
  • Applications: Hospitality, Retail, Offices, Education, Healthcare and Restaurants
  • Compatible to Armstrong Fine Fissured 1728
  • Compatible to USG Radar Clima Plus 2210

Documents are in PDF format

Product Specifications

    • BRANDCertainTeed
    • DESCRIPTIONCeiling Tile
    • MODELFine Fissured
    • LENGTH INCHES24
    • WIDTH INCHES24
    • THICKNESS INCHES5/8
    • MANUFACTURERS PART NUMBERHHF-157
    • COMPATABILITY - 1Armstrong Fine Fissured: 1728
    • COMPATABILITY 2USG Radar ClimaPlus: 2210
    • MATERIALMineral Fiber
    • PATTERNFine Random Fissured
    • TILE MATERIAL/FACEMineral Fiber
    • PACKAGE QTY16
    • COLORWhite
    • CAC33
    • USE - INTERIOR OR EXTERIORInterior
    • RECYCLED CONTENT PERCENT18-27
    • EDGE DETAILSquare
    • LIGHT REFLECTION0.84
    • COLOR FINISHWhite
    • ASTME 1264 Type III, Form 2
    • NRC0.60
    • TEMPERATURE/ HUMIDITY OF INSTALLATION AREA- 104°F, - 90 Percent

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed