Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sakrete® Blacktop Repair Tube, 10-3/10 oz. 12/Case - 60205007

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Sakrete® Blacktop Repair Tube, 10-3/10 oz. 12/Case - 60205007

Item #: WBB650924

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 54.95
Product Information
Customer Review
Product Q&A
Accessories
Sakrete® Blacktop Repair Tube, 10-3/10 oz. 12/Case - 60205007

For filling cracks in blacktop surfaces that are approximately 1/8 inch (3.2 mm) to 3/8 inches (9.5 mm) in width or less. Not for use in areas of prolonged contact with water. Weather-resistant after curing. 10-3/10 oz. tube. Sold 12 per case. Coverage depends on thickness of application.

Documents

Documents are in PDF format

Product Specifications

    • BRANDSAKRETE
    • SIZE10-3/10 oz. Tube
    • COVERAGE25 ft.
    • DESCRIPTIONBlacktop Repair Tube
    • PACKAGE QTY12 Tubes/Case

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed