Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sakrete® Filled Sealer, 5 Gallon - 60300053

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Sakrete® Filled Sealer, 5 Gallon - 60300053

Item #: WBB650927

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 31.95
Product Information
Customer Review
Product Q&A
Accessories
Sakrete® Premium Filled Driveway Sealer is a grit-filled emulsion sealer with an easy-stir formula that provides added traction to the blacktop area while protecting the surface from gasoline and oil. Provides a jet black finish that beautifies with a quick-dry additive and is resistant to weathering, ultraviolet light, and chemical damage. 5 gallon pail. Coverage depends on thickness of application.

Documents

Documents are in PDF format

Product Specifications

    • BRANDSAKRETE
    • SIZE5 Gal. Pail
    • COVERAGE350-450 sq. ft.
    • DESCRIPTIONFilled Sealer
    • PACKAGE QTY1 Pail/Case

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Will this product gravity flow through a 1/4" pipe?

Question Asked By: Greg , June 14, 2018

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result