Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sakrete® Flo Coat Driveway Sealer, 5 Gallon - 60300056

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Sakrete® Flo Coat Driveway Sealer, 5 Gallon - 60300056

Item #: WBB650929

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 37.95
Product Information
Customer Review
Product Q&A
Accessories
A rubberized emulsion formula that combines high performance protection for asphalt driveways with the convenience of no-stir, easy flow technology. This high solids sealer lasts as long as any in the industry, protects from gas, oil and other chemicals and is grit-filled to provide extra traction. Flo-coat dries to a resilient, midnight black finish. 5 gallon pail. Coverage depends on thickness of application.

Documents

Documents are in PDF format

Product Specifications

    • BRANDSAKRETE
    • SIZE5 Gal. Pail
    • COVERAGE350-450 sq. ft.
    • DESCRIPTIONFlo Coat Driveway Sealer
    • PACKAGE QTY1 Pail/Case

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!