Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sakrete® Trowelable Crack Filler, 1 Gallon 4/Case - 60450027

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Sakrete® Trowelable Crack Filler, 1 Gallon 4/Case - 60450027

Item #: WBB650938

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 71.95
Product Information
Customer Review
Product Q&A
Accessories
Sakrete® Trowelable Crack Filler, 1 Gallon 4/Case - 60450027

Trowelable Crack Filler can be used directly from the container. Smooths unsightly rough alligatored pavement areas. Adheres tightly to sides of properly prepared cracks and joints to help keep out moisture, reducing pavement break-up caused by freeze-thaw action. For filling and sealing cracks up to 1 inch wide in blacktop and concrete surfaces such as driveways and parking areas. Repairs dips, rough surfaces and holes in blacktop driveways, parking areas, etc. 1 gallon pail. Sold 4 per case. Coverage depends on thickness of application.

Documents

Documents are in PDF format

Product Specifications

    • BRANDSAKRETE
    • SIZE1 Gallon Pail
    • COVERAGE80 ft.
    • DESCRIPTIONTrowelable Crack Filler
    • MANUFACTURERS PART NUMBER60450027
    • PACKAGE QTY6 Pails/Case
    • PACKAGE QUANTITY4 Pails/Case

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!