discount codeFree shipping over 300

Applied at checkout

Lotel™ Mesh-Ups Concrete Reinforcing Chairs, 2" Mesh Up For #4 & 0 Gauge Wire, 125 Qty

Lotel™ Mesh-Ups Concrete Reinforcing Chairs, 2" Mesh Up For #4 & 0 Gauge Wire, 125 Qty

Item #: WBB885800

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $65.95

Quantity

Popular item in this category

Customers Also Viewed

Lotel™ Mesh-Ups Concrete Reinforcing Chairs, 2" Mesh Up For #4 & 0 Gauge Wire, 125 Box Qty

This is a 2" all plastic reinforcement wire chair for concrete slabs that does not require any tying, designed for # 4 & 0 gauge wire. This chair is capable of returning the reinforcement wire mesh to approximately its original position after being subject to loads commonly encountered while placing the reinforcement wire and spreading the concrete. This flexible plastic support helps solve problems of concrete slabs by getting the wire off the ground, supporting the wire mesh above the membrane before and during pouring, snapping to the wire mesh easily, quickly, and firmly, deflecting and rebounding when the wire mesh is pressed down, resisting the tendency to enter the subsurface due to the large base ring, reducing manpower on the job by eliminating the "hook man," and being designed for a 3" to 5" slab.

Product Specifications

  • BRANDMesh-Ups
  • SIZE2"
  • BOX QUANTITY125
  • TYPE--
  • MANUFACTURERS PART NUMBERMU2IN-40GA-125
  • PACKAGE QUANTITY--
  • MATERIALPlastic
  • FEATURES--
  • PRODUCTConcrete Reinforcing Chairs
  • COLOR FINISHWhite
  • ORIGINDomestic
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lotel™ Mesh-Ups Concrete Reinforcing Chairs, 2" Mesh Up For #4 & 0 Gauge Wire, 125 Qty

Lotel™ Mesh-Ups Concrete Reinforcing Chairs, 2" Mesh Up For #4 & 0 Gauge Wire, 125 Qty

Item #: WBB885800

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top